Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Air-Vent and Vacuum Breaker

  • Mfr # TAVB-2

  • Zoro # G4700263


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Size
1/2"
Connection Type
FNPT
Max. Pressure
150 psi
Width
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAVB-2
Zoro #
G4700263
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Width
3 7/16 in
Height
4 5/8 in
Pipe Size
1/2"
Overall Length
3.44 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Body Material
Stainless steel
Connection Type
FNPT
Max. Pressure
150 psi
Item
Thermostatic Air-Vent and Vacuum Breaker
Material of Construction
Stainless steel
Temp. Range
365 Degrees F
Standards
PED
Connection
FNPT
Connection Gender - Side 2
Female
Flow
55 scfm
For Media
Steam
Includes Freeze Protection
No Freeze Protection
Maximum Pressure - Operating
150 psig
Operating Temperature - Maximum
365 Degrees F
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Type - Side 1
NPT
Body Finish
Unfinished
Operating Temperature - Minimum
365 Degrees F
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Spring Material
302 Stainless Steel
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Seal Material
EPDM
Cracking Pressure
0.1 psi
Connection Type - Side 2
NPT
Valve Series
TAVB

Description

Thermostatic Air-Vent and Vacuum Breaker, Size 1/2 in, Connection Type FNPT, Material of Construction Stainless Steel, Max. Pressure 150 psi, Temp. Range 365 Degrees F, Height 4 5/8 in, Width 3 7/16 in, Standards PED, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.