Shop ARMSTRONG INTERNATIONAL

Y Strainer, 3" FNPT, Carbon Steel, 3" Pipe, FNPT, Carbon Steel, 2,220 PSI at 100 Degrees F

  • Mfr # B1SC300

  • Zoro # G0550291


product price:  $3,515.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Housing Material
Carbon Steel
Max. Pressure
2,220 PSI at 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1SC300
Zoro #
G0550291
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"

Details

Item
Y Strainer,3" FNPT,Carbon Steel
Connection Type
FNPT
Housing Material
Carbon Steel
Max. Pressure
2,220 PSI at 100 Degrees F

Description

Y Strainer,3 In. FNPT,Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.