Zoro Homepage

Y Strainer, 4" Flange, Cast Iron, 4" Pipe, Flanged, Cast Iron

  • Mfr # A1FL

  • Zoro # G0550109


product price: $1,472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Pipe Size
4"
Connection Type
Flanged
Housing Material
Cast Iron
Max. Pressure
175 PSI @ 150 Degrees F, 125 PSI @ 353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1FL
Zoro #
G0550109
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4"

Details

Item
Y Strainer,4" Flange,Cast Iron
Connection Type
Flanged
Housing Material
Cast Iron
Max. Pressure
175 PSI @ 150 Degrees F, 125 PSI @ 353 Degrees F

Description

Y Strainer,4 In. Flange,Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.