Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/12 HP

  • Mfr # 805316-010

  • Zoro # G4843925


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Voltage
115/240V AC
Phase
Single
For Use With Mfr. Model Number
174031-099
Fits Brand
Armstrong, Bell & Gossett
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805316-010
Zoro #
G4843925
UPC #
-
Country of Origin
United States

Details

Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Voltage
115/240V AC
Phase
Single
For Use With Mfr. Model Number
174031-099
Fits Brand
Armstrong, Bell & Gossett
Motor Thermal Protection
Auto
Compatible with Series
174031-099
Compatible with Manufacturer Model Number
174031-099
Horsepower
1/8 hp
Number of Speeds
1
Compatible with Pump Type
In-Line Circulating Pumps
Maximum Ambient Temperature
122 Degrees F
Nameplate Voltage
115/230V AC
Compatible with Series Family
S-25
Maximum RPM
1,800 RPM
Compatible with Brand
Armstrong, Bell & Gossett
Minimum Ambient Temperature
32 Degrees F
Compatible Manufacturer Part Number
174031-099
Compatible Manufacturer Model Number
174031-099
Compatible with Manufacturer Model No.
174031-099
Compatible with Mfr. Model No.
174031-099
For Use with Mfr Model Number
174031-099
Compatible Pump Manufacturer Part Number
174031-099
Compatible Mfr. Model Number
174031-099
Revolutions Per Minute - Maximum
1,800 RPM
Thermal Protection
Auto
Motor Frame Designation
48
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
122 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Armstrong, Bell & Gossett, Compatible with Manufacturer Model Number 174031-099, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 174031-099, Compatible with Series Family S-25, Horsepower 1/8 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto, Nameplate Voltage 115/230V AC, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.