Motor, 1/6 HP, No. 3/2
Mfr # 817025-005
Zoro # G4843819
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
Phase
Single
Fits Brand
Armstrong, Bell & Gossett
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
817025-005
Zoro #
G4843819
UPC #
-
Country of Origin
United States
Details
Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Phase
Single
Fits Brand
Armstrong, Bell & Gossett
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Horsepower
1/4 hp
Compatible with Manufacturer Model Number
S-35
Compatible Manufacturer Model Number
S-35
Compatible with Manufacturer Model No.
S-35
Compatible with Mfr. Model No.
S-35
For Use with Mfr Model Number
S-35
Compatible Manufacturer Part Number
S-35
For Use With Mfr. Model Number
S-35
Compatible Pump Manufacturer Part Number
S-35
Motor Frame Designation
48
Number of Speeds
1
Compatible Mfr. Model Number
S-35
Nameplate Voltage
115V AC
Description
Circulating Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number S-35, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Not Applicable, Horsepower 1/4 hp, Motor Enclosure Design Open Drip Proof, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Bolt Circle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.