This item is Discontinued.

Armstrong Painted Nubby Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK 3103B

Painted Nubby Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (Discontinued)

  • Mfr # 3103B
  • Zoro # G0486641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3103B
Zoro #
G0486641
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
1 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Painted Nubby
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
Not Rated
Tile Edge Type
Square Lay-In
Material
Fiberglass
Texture
Medium
Standards
ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, CAN/ULC S102, UL Labeled
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew
Application
Offices
Coverage
96 sq ft
Recycled Content
71 %
Light Reflectance
82 %
Resistant To
Bacteria, Mildew, Mold, Sag, Soil
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Mildew Resistant, Mold Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 82 Percent, Noise Reduction Coefficient 0.95, Recycled Content 71 Percent, Texture Medium, Application Offices, Color White, Coverage 96 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Fiberglass, Resistance Properties Mildew Resistant, Mold Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.