Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1/2 hp, 115V AC

  • Mfr # 818041-400

  • Zoro # G304851497


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818041-400
Zoro #
G304851497
UPC #
672807432072
Country of Origin
United States

Dimensions

Bolt Circle Diameter
5 7/8 in
Body Diameter
8 3/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Maximum RPM
2,000 RPM
Electrical Connection Type
Hardwired
Motor Thermal Protection
Auto
Number of Speeds
1
Standards
UL Listed
Minimum Ambient Temperature
32 Degrees F
Full Load Current
7.6 A
Compatible with Series
S&H 5-Series
Compatible with Brand
Armstrong
Compatible with Series Family
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Frequency
60 Hz
Compatible with Pump Type
In-Line Circulating Pumps
Nameplate Voltage
115V AC
Compatible with Manufacturer Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Horsepower
1/2 hp
Maximum Ambient Temperature
104 Degrees F
Compatible Manufacturer Part Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Compatible Manufacturer Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
For Use With Mfr. Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Compatible with Manufacturer Model No.
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Compatible with Mfr. Model No.
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
For Use with Mfr Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Compatible Pump Manufacturer Part Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Compatible Mfr. Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55
Revolutions Per Minute - Maximum
2,000 RPM
Ambient Temperature - Minimum
32 Degrees F
Motor Frame Designation
48Z
Ambient Temperature - Maximum
104 Degrees F

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H 5-Series, Compatible with Series Family 1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, 1060-1.5d, 1060-2d, H-53, H63, S55, Horsepower 1/2 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 2,000 RPM, Minimum Ambient Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.