Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1/4 hp, 115V AC

  • Mfr # 816141-001

  • Zoro # G704851493


product price: $994.49
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816141-001
Zoro #
G704851493
UPC #
672807284480
Country of Origin
United States

Dimensions

Body Diameter
5 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Number of Speeds
1
Compatible with Manufacturer Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Standards
UL Listed
Electrical Connection Type
Hardwired
Compatible with Series
S&H 5-Series
Horsepower
1/4 hp
Nameplate Voltage
115V AC
Motor Thermal Protection
Auto
Full Load Current
7.6 A
Compatible with Brand
Armstrong
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Compatible with Pump Type
In-Line Circulating Pumps
Maximum RPM
1,800 RPM
Minimum Ambient Temperature
32 Degrees F
Frequency
60 Hz
Compatible with Series Family
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible Manufacturer Part Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible Manufacturer Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
For Use With Mfr. Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible with Manufacturer Model No.
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible with Mfr. Model No.
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
For Use with Mfr Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible Pump Manufacturer Part Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Compatible Mfr. Model Number
1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51
Ambient Temperature - Minimum
32 Degrees F
Motor Frame Designation
48Z
Revolutions Per Minute - Maximum
1,800 RPM
Ambient Temperature - Maximum
104 Degrees F

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H 5-Series, Compatible with Series Family 1050-1.25b, 1050-1.5b, 1050-1b, 1050-2b, H-51, Horsepower 1/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.