Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1/4 hp, 120V AC

  • Mfr # 817025-007

  • Zoro # G504851495


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Phase
Single
Includes
Hardwire Kit
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817025-007
Zoro #
G504851495
UPC #
672807286309
Country of Origin
United States

Dimensions

Body Diameter
5 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Phase
Single
Includes
Hardwire Kit
Thermal Protection
Auto
Full Load Current
7.6 A
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
S&H 4-Series
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Horsepower
1/4 hp
Electrical Connection Type
Hardwired
Motor Thermal Protection
Auto
Standards
UL Listed
Compatible with Series Family
S-45
Compatible with Brand
Armstrong
Motor Enclosure Design
Open Drip Proof
Minimum Ambient Temperature
32 Degrees F
Number of Speeds
1
Compatible with Manufacturer Model Number
S-45
Maximum RPM
1,800 RPM
Nameplate Voltage
120V AC
Compatible Manufacturer Part Number
S-45
Compatible Manufacturer Model Number
S-45
For Use With Mfr. Model Number
S-45
Compatible with Manufacturer Model No.
S-45
Compatible with Mfr. Model No.
S-45
For Use with Mfr Model Number
S-45
Compatible Pump Manufacturer Part Number
S-45
Compatible Mfr. Model Number
S-45
Motor Frame Designation
48Z
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
1,800 RPM

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number S-45, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H 4-Series, Compatible with Series Family S-45, Horsepower 1/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Body Diameter 5 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.