Unit Bearing Motor, 1/83 hp

  • Mfr # 4YFJ7
  • Zoro # G0437586
product price: 
$
37.19
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/83
RPM Range
1,501-1,600
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YFJ7
Zoro #
G0437586
UPC #
190735338476
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 5/16 in
Length Less Shaft
3 13/16 in
Body Dia.
3 1/2 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Shaft Length
1/2 in
Shaft Diameter
1/4 in
Body Diameter
3.5 in
Cord Length
30 in
Frame Size
Non-Standard
Lead Length
30 in
Bolt Circle Diameter
2 13/16 in
Wire Rope Length
4 5/16 in
Length
4 5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/83
RPM Range
1,501-1,600
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Application
HVAC/R
Full Load Amps
0.62 A
Motor Shaft Design
Threaded
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Hz
50/60 Hz
Motor Service Factor
1
Item
Unit Bearing Motor
Motor Thermal Protection
Auto
Frame Material
Aluminum
Motor Frame Material
Cast Aluminum
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rear/Foot
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Design
Shaded Pole
Finish
Black Electrostatic
Mounting Holes
3 Tapped
Inverter Rating
Not Inverter Rated
Bearing Lubrication Type
Permanently Lubricated
Weight
1.01 kg
Mounting Position
Horizontal/Vertical Shaft Up
Insulation Class
A
Frequency
60/50 Hz
Number of Speeds
1
Product Type
Unit Bearing Motor
Sub Application
Refrigeration
Adjustable Speed Compatibility
Not Adjustable Speed Compatible
Usable @ 208V
Not Usable at 208V
Capacitor Required
Capacitor Not Required
Duty
Continuous
Motor Enclosure Type
Totally Enclosed Air-Over
Manufacturers Warranty
1 yr
Drive Type
Direct Drive
Full Load Current @ 60 Hz
0.62 A
Shaft Design
Threaded
Application
Condenser Fan, Evaporative Cooler, Fan/Blower, Oil Burner, Unit Heater
Number of Shafts
1
Bearing Type
Sleeve
Duty Rating
Commercial, Residential
Flange Type
Ventilated
Standards
CSA (251080), UL(E37403)
Wattage
9 W
Includes
(4) #8-36 Screws, Fan Silencer, Speed Nut, Speed Washer
Includes Fan
Fan Not Included
Nominal Efficiency
25 %
Usable @ 200V
Not Usable at 200V
Bearing Protection Type
Rain Shields
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/83 HP, Nameplate RPM 1,550, Voltage 115V AC, 0.62 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Aluminum, Motor Mounting Position Horizontal or Vertical Shaft Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews