Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 3/4 hp, 120V AC

  • Mfr # 818041-500

  • Zoro # G404851496


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Compatible with Manufacturer Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818041-500
Zoro #
G404851496
UPC #
672807432089
Country of Origin
United States

Dimensions

Body Diameter
8 3/8 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5 7/8 in

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Compatible with Manufacturer Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Motor Enclosure Design
Open Drip Proof
Compatible with Series Family
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2d, H-54, H64, S57
Nameplate Voltage
120V AC
Frequency
60 Hz
Compatible with Series
S&H 5-Series, S&H 6-Series
Compatible with Pump Type
In-Line Circulating Pumps
Maximum RPM
1,800 RPM
Minimum Ambient Temperature
32 Degrees F
Electrical Connection Type
Hardwired
Compatible with Brand
Armstrong
Maximum Ambient Temperature
104 Degrees F
Horsepower
3/4 hp
Standards
UL Listed
Number of Speeds
1
Full Load Current
7.6 A
Motor Thermal Protection
Auto
Compatible Manufacturer Part Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Compatible Manufacturer Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
For Use With Mfr. Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Compatible with Manufacturer Model No.
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Compatible with Mfr. Model No.
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
For Use with Mfr Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Compatible Pump Manufacturer Part Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Compatible Mfr. Model Number
1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57
Ambient Temperature - Minimum
32 Degrees F
Revolutions Per Minute - Maximum
1,800 RPM
Motor Frame Designation
48Z
Ambient Temperature - Maximum
104 Degrees F

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 1050-1.5b, 1050-2b, 1060-1.5d, 1060-2D, H54, H64, S57, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H 5-Series, S&H 6-Series, Compatible with Series Family 1050-1.5b, 1050-2b, 1060-1.5d, 1060-2d, H-54, H64, S57, Horsepower 3/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.