This item is Discontinued.

Armstrong Pumps Hot Water Circulator Pump, 1/32, 115, NPSM Connection ASTRO 220SSU-TA

Hot Water Circulator Pump, 1/32, 115, NPSM Connection (Discontinued)

  • Mfr # ASTRO 220SSU-TA
  • Zoro # G8509733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASTRO 220SSU-TA
Zoro #
G8509733
UPC #
672807403515
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4"
Width
6-1/8"
Manufacturers Warranty Length
2 yr.
Face to Face Dimension
6"
Height
6"
Length
7-1/8"

Details

HP
1/32
Housing Material
Stainless steel
Connection Style
NPSM
Max. GPM @ Head
9.5 gpm @ 0 ft.
Min. GPM @ Head
0 gpm @ 6 ft.
Standards
ETL
Voltage
115
Thermal Protection
yes
Phase
1
Max. Operating Pressure
150 psi
Best Efficiency GPM @ Head
4 gpm @ 3 ft.
Impeller Material
30% Glass-Filled Noryl(R)
Flange/Union Included
No
Shut-Off
6 ft.
Item
Hot Water Circulator Pump
Max. Temp.
230 Degrees F
Compliance
cETL, Low Lead, NSF-372
Includes
Circulator Pump, 6 ft. Power Cord
Number of Speeds
3
Features
3 Speed, Maintenance Free, Compact, High Performance
Amps
0.29
Pump Mount
In Line
Pump Type
Adjustable Thermostat with Timer
Mechanical Seal
Wet Rotor
RPM
3600
Drive Type
Direct
Shaft Material
Ceramic
Loop Configuration
Open
Series
ASTRO 220

Description

Hot Water Circulator Pump, Face to Face Dimension 6 in, Number of Speeds 3, Phase 1, Pump Type Adjustable Thermostat with Timer, Series ASTRO 220, Amps 0.29

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.