Hot Water Circulator Pump, 1/32, 115, NPT Connection (Discontinued)
- Mfr # ASTRO EXPRESS 2 SYSTEM
- Zoro # G8509767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASTRO EXPRESS 2 SYSTEM
Zoro #
G8509767
UPC #
672807403782
Country of Origin
United States
Dimensions
Inlet/Outlet Size
1-1/4"
Length
5"
Manufacturers Warranty Length
2 yr.
Face to Face Dimension
6"
Height
6"
Width
7"
Description
Hot Water Circulator Pump, Face to Face Dimension 6 in, Number of Speeds 3, Phase 1, Pump Type Wet Rotor, Maintenance Free, Series ASTRO EXPRESS 2, Amps 0.29
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.