Shop ARMSTRONG

Hot Water Circulator Pump, 1/9 hp, 115V, 1 Phase, Union Connection

  • Mfr # 110223-310
  • Zoro # G8509706

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/9 hp
Inlet/Outlet Size
1-1/4 in
Series
Astro 225SSU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
110223-310
Zoro #
G8509706
UPC #
672807402624
Country of Origin
China
Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/9 hp
Series
Astro 225SSU
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
14 gpm @ 1 ft
Maximum Feet of Head
13 ft
Min. GPM @ Head
0 gpm @ 13 ft
Connection Type
FNPT
Includes
(2) Gaskets, (2) Half Unions
Shut-Off
13 ft
Best Efficiency GPM @ Head
8 gpm @ 8 ft
Amps
0.69 A
Thermal Protection
yes
Mechanical Seal
Wet Rotor
Impeller Material
Plastic
Standards
ETL, NSF 372
Drive Type
Direct
Compliance
cETL, Low Lead, NSF-372
Pump Mount
In Line
Loop Configuration
Open
Features
3 Speed, Compact, High Performance, Maintenance Free
Shaft Material
Ceramic
Maximum Flow Rate @ 10 Feet of Head
6 gpm
Pump Housing Material
Stainless Steel
For Use With Potable Systems
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Rotor Type
Wet
Frequency
60 Hz
Maximum Flow Rate @ 15 Feet of Head
6 gpm
Series Family
Astro 2
Compatible Media Type
Water
Electrical Connection Type
Hardwired
Maximum RPM
3,600 RPM
Nameplate Voltage
115V AC
Body Gasket Material
EPDM
Maximum Flow Rate @ 5 Feet of Head
11 gpm
Maximum Flow Rate @ 1 Feet of Head
14 gpm
Flow Rate - Maximum
14 gpm
Connection Standard
FNPT
Includes Union
No Union Included
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Stainless Steel
For Low Lead Compliance Level
CE
Includes Flange
No Flange Included
Full Load Current
0.69 A
Revolutions Per Minute - Maximum
3,600 RPM
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
32 Degrees F
Includes Volute
No Volute Included
Feet of Head - Maximum
13 ft
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 6 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/9 hp, Maximum Feet of Head 13 ft, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 1 Foot of Head 14 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2, Maximum Flow Rate @ 5 Feet of Head 11 gpm, Series Astro 225SSU, Amps 0.69 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.