Shop DAYTON

Booster Pump, 3/4 hp, 115/230V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage, 141 psi Max Pressure

  • Mfr # 45MW85
  • Zoro # G4362088

product price: 
$
851.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW85
Zoro #
G4362088
UPC #
190735894316
Country of Origin
India

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Length
24.25 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Width
6 3/4 in
Overall Length
24.25 in
Overall Height
8.75 in
Overall Width
6.75 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Wire Rope Length
24.25 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
141 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 100 PSI
7.4
Max. Case Pressure
300 psi
Impeller Type
Closed
Duty
Continuous
Voltage
115V, 230V
Max. Pressure
141 psi
GPM @ 80 PSI
9.4
HP
3/4
GPM @ 10 PSI
13.7
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Enclosure
Open Dripproof (ODP)
Motor Type
Capacitor-Start/Run
Housing Material
304 Stainless Steel
Inlet
3/4" NPT
Hz
60 Hz
Stages
9
Phase
Single
GPM @ 60 PSI
10.6
GPM @ 140 PSI
0.9
Motor Ambient Temp. Rating
65 Degrees C
Bearing Type
Ball
GPM @ 20 PSI
12.8
Includes
Manual
Amps
11.1/5.5 A
Wetted Materials
304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
Outlet
3/4" NPT
Frame
56J
GPM @ 40 PSI
11.0
Max. Liquid Temp.
140 Degrees F
Suction Lift
10 ft
GPM @ 120 PSI
4.7
Agency Compliance
c UL us
Standards
cULus Listed
Motor Ambient Temperature (Minimum)
65 Degrees F
Case Pressure (Maximum)
300 psi
Motor Frame Designation
56J NEMA
Flow Rate @ 20 psi
12.8 gpm
Flow Rate @ 70 psi
10 gpm
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
141 psi
Discharge Type
NPT
For Use With Potable Systems
No
Intake Type
NPT
Horsepower
3/4 hp
Impeller Design
Closed
Flow Rate @ 10 psi
13.7 gpm
Priming
Self-Priming
Flow Rate @ 140 psi
0.9 gpm
Flow Rate @ 30 psi
11.9 gpm
Frequency
60 Hz
Mounting Orientation
Horizontal
Suction Lift (Maximum)
10 ft
Flow Rate @ 100 psi
7.4 gpm
Pumping Application
Filtration
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Motor Ambient Temperature (Maximum)
149 Degrees F
Pump Housing Material
Stainless Steel
Flow Rate @ 90 psi
8.4 gpm
Compatible with Media Type
Water
Flow Rate @ 50 psi
10.8 gpm
Flow Rate @ 80 psi
9.4 gpm
Number of Stages
9
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Noryl, Nylon, Polycarbonate, Viton
Flow Rate @ 40 psi
11 gpm
Maximum Media Temperature
140 Degrees F
Flow Rate @ 60 psi
10.6 gpm
Flow Rate @ 120 psi
4.7 gpm
Best Efficiency Flow
5 gpm
Media Temperature - Maximum
140 Degrees F
Inlet Gender
Female
Power Source
Corded Electric
Full Load Current
11.1/5.5 A
Motor Enclosure Design
Open Drip Proof
Shut Off Pressure - Maximum
141 psi
Media Temperature - Minimum
0 Degrees F
Pump Casing Material
Stainless Steel
Motor Design
Capacitor-Start/Run
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Suction Lift - Maximum
10 ft
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
65 Degrees F
Case Pressure - Maximum
300 psi
Inlet Standard
NPT
Installation
Floor Standing
Flow Rate - Maximum
14 gpm
Feet of Head - Maximum
325 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 13.7 gpm, Flow Rate @ 20 psi 12.8 gpm, Flow Rate @ 30 psi 11.9 gpm, Flow Rate @ 40 psi 11 gpm, Flow Rate @ 50 psi 10.8 gpm, Flow Rate @ 60 psi 10.6 gpm, Flow Rate @ 70 psi 10 gpm, Flow Rate @ 80 psi 9.4 gpm, Flow Rate @ 90 psi 8.4 gpm, Flow Rate @ 100 psi 7.4 gpm, Flow Rate @ 120 psi 4.7 gpm, Shut Off Pressure (Maximum) 141 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products