Zoro Homepage

Vinyl Floor Tiles, 12 in W, Slate Black

  • Mfr # 57004031

  • Zoro # G812483647


product price: $288.99
/pk 45, $6.42/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Face Treatment
Embossed
Edge Shape
Square
Installation Method
Liquid Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57004031
Zoro #
G812483647
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Tile Width
12 in
Tile Length
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in

Details

Color
Slate Black
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Embossed
Edge Shape
Square
Installation Method
Liquid Adhesive
Pattern
Safety Zone Tile
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Features
Exclusive Fast Start Factory Finish Protects the Tile During Installation and Makes Initial Maintenance Quick and Easy; Hiding Power Against Scuffs, Scratches and Abrasion

Description

Vinyl Floor Tiles, Color Slate Black, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.