Vinyl Floor Tiles, 6 in W, Biscuit Beige
Mfr # J5161851
Zoro # G212483643
product price: $59.89
/pk 16, $3.74/eaKey Features
Material
Vinyl
Coverage Area
36 sq ft
Tile Thickness
3/32 in
Edge Shape
Square
Pattern
Havana
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5161851
Zoro #
G212483643
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
3/32 in
Tile Width
18 in
Manufacturers Warranty Length
7 yr Commercial; 15 yr Residential
Wear Layer Thickness
12 mil
Tile Length
18 in
Tile Length - Maximum
18 in
Details
Color
Biscuit Beige
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Pattern
Havana
Face Treatment
Embossed
Standards
ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2
Installation Method
Liquid Adhesive
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties
Description
Vinyl Floor Tiles, Color Biscuit Beige, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2, Manufacturers Warranty Length 7 yr Commercial; 15 yr Residential, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.