Tropez Tamyra Sombra 12 in. x 24 in. 5mm 12mil Waterproof Rigid Core LVP Tile Flooring, 660PK

  • Mfr # AKVRCTASO12X24-5012-PL

  • Zoro # G704415220


product price:  $3,515.99
/pk 660, $5.33/ea
Additional $930.00 delivery surcharge applies per item.
See details

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCTASO12X24-5012-PL
Zoro #
G704415220
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Windsor Crest
Material
Lvt
Finish
Low Gloss
Coverage Area
1278.42 Sq. ft
Weight
2310
Application
On Grade (Ground Level)
Collection
Trecento

Description

Tropez Tamyra Sombra Luxury Vinyl Tile Flooring brings artistic elegance to residential and commercial spaces with bold black and white floral patterns in an affordable, easy-care vinyl format. These 12 in. x 24 in. tiles feature intricate encaustic-inspired designs with various geometric and botanical motifs that create distinctive visual interest and refined character. The detailed finish captures authentic encaustic texture and visual depth, creating sophisticated aesthetics in kitchens, bathrooms, entryways, and commercial spaces. The 5mm total thickness with pre-attached engineered acoustic pad provides comfortable underfoot support while reducing sound transmission. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking elegant through regular household use and foot traffic. The rigid core construction delivers exceptional stability and durability while permitting installation on any grade level throughout your home. The 100% waterproof vinyl material offers complete protection against moisture in kitchens, bathrooms, basements, and other moisture-prone spaces. Installation proceeds without acclimation requirements, allowing you to move directly from purchase to finished floors. The straightforward locking system requires no adhesives or specialized tools, making this flooring accessible for both DIY projects and professional installation. Environmental certifications including FloorScore demonstrate commitment to sustainable practices and responsible manufacturing.


  • Tile Size: 12 in. W x 24 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Bold black and white floral patterns with encaustic-look character
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required
  • Brings artistic sophistication with bold black and white floral patterns that create visual drama and refined gallery style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.