Zoro Homepage

Vinyl Floor Tiles, 6 in W, Toast

  • Mfr # J5260821

  • Zoro # G212483605


product price: $69.79
/pk 16, $4.36/ea

Key Features

Material
Vinyl
Coverage Area
36 sq ft
Tile Thickness
3/32 in
Installation Method
Liquid Adhesive
Face Treatment
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5260821
Zoro #
G212483605
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
3/32 in
Tile Length
18 in
Tile Width
18 in
Wear Layer Thickness
20 mil
Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
Tile Length - Maximum
18 in

Details

Color
Toast
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Face Treatment
Embossed
Edge Shape
Square
Pattern
Havana
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties

Description

Vinyl Floor Tiles, Color Toast, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648CAN/ULC S102.2, ASTM E 662, Manufacturers Warranty Length 15 yr Commercial; 30 yr Residential, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.