Shop ARNOLD
Create Account
245877 819 ft. x 0.09 in. Twisted Trimmer Line; Orange
- Mfr # 245877
- Zoro # G004162848
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245877
- Zoro #
- G004162848
- UPC #
- 37049964475
- Country of Origin
- United States
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Best durability
- Co-polymer design
- 40 refills with spool
- Color: Orange
- Diameter: 0.09 in.
- Size: 819 ft.
- Country of Origin: USA
- Weight: 4.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.