12in White Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488308
- Zoro # G223439653
product price:Â
$
22.49
/ea
Key Features
Depth
11.5 in
Capacity
271
Number of Planters Included
1
Self Watering
No
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488308
- Zoro #
- G223439653
- UPC #
- -
- Country of Origin
- China
- Capacity
- 271
- Number of Planters Included
- 1
- Self Watering
- No
- Commercial Use
- Yes
- Shape
- Round
- Style
- Contemporary
- Pattern
- Solid Color
- Purposeful Distressing Type
- Paint Distressing
- Planter Type
- Pot Planter
- Color
- White
- Galvanized
- No
- Item
- Outdoor Planters
- Drainage Holes
- No
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Material
- Recycled Plastic
Dimensions
- Depth
- 11.5 in
- Width
- 11.5 in
- Length
- 5.25 in
- Size
- 11.5
Description
This 12-inch silver recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Marking your territory. Use this planter to let the world know that you're proud of your plants. Add that extra touch of style to your outdoor garden space with this 12-inch silver recycled plastic indoor outdoor round pot planter. 5.25-inch H x 11.5-inch W x 11.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.