6 in. D X 14 in. D 445 lb. cap. Centered Wheelbarrow Tire Rubber

  • Mfr # WB-466

  • Zoro # G316119370


product price: $36.29
/ea

Key Features

For Use With
Wheelbarrow/Cart Tires/Wh
Overall Height
13.25 in
Overall Width
6 in
Overall Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-466
Zoro #
G316119370
UPC #
37049915347
Country of Origin
China

Dimensions

Overall Height
13.25 in
Overall Width
6 in
Overall Length
13.25 in

Details

For Use With
Wheelbarrow/Cart Tires/Wh
Item
Wheelbarrows/Yard Carts

Description

Axle Diameter: 5/8, Hub Style: Centered, Inflatable: Yes, Material: Rubber, Number in Package: 1, Packaging Type: , Product Type: Wheelbarrow Tire, Rim Diameter: 6, Sub Brand: , Tread Type: Ribbed, Brand Name: Arnold, Weight Capacity: 445, Wheel Diameter:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.