Zoro Homepage

Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # 7756E-3HA10-C6S

  • Zoro # G0113161


product price: $10,500.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
11 21/32 in
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756E-3HA10-C6S
Zoro #
G0113161
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
11 21/32 in
Inlet Size
1/2 in NPT
Min. Radius Curve
42 in
Housing Width
14 3/4 in
Overall Length
11-21/32"
Overall Width
14-3/4"
Minimum Radius Curve
42 in

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Air Powered Trolley
Series
7756E
Control
Pendant
Min. Between Hooks
16 7/8 in
Standards
ANSI B30.16
Reeving
1
Fits Beam Flange W
3-1/4 in to 6 in
Finish
Powder Coated
Brake
Adjustable Band
Item
Air Chain Hoist
Color
Red
Includes
Steel Chain Container
Air Pressure
90 psi
Noise Level
85 dB
Trolley Configuration
Air Powered Trolley

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.