Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # 7790A-3HA10-C6S

  • Zoro # G0113125


product price: $14,186.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,200 lb
Housing Length
17 3/4 in
Hoist Lift
10 ft
Lift Speed
0 to 26 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7790A-3HA10-C6S
Zoro #
G0113125
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
17 3/4 in
Housing Width
14 3/4 in
Min. Radius Curve
42 in
Inlet Size
1/2 in NPT
Overall Length
17-3/4"
Overall Width
14-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
2,200 lb
Hoist Lift
10 ft
Lift Speed
0 to 26 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Air Powered Trolley
Series
7790A
Control
Pendant
Min. Between Hooks
15 in
Reeving
1
Standards
ANSI B30.16
Item
Air Chain Hoist
Finish
Powder Coated
Color
Red
Includes
Steel Chain Container
Trolley Configuration
Air Powered Trolley
Brake
Adjustable Band
Noise Level
85 dB
Air Pressure
90 psi
Fits Beam Flange W
3-1/4 in to 6 in

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.