Zoro Homepage

Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft

  • Mfr # 7792A-2C10-C6S

  • Zoro # G0112811


product price: $11,383.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,400 lb
Housing Length
14 7/32 in
Hoist Lift
10 ft
Lift Speed
0 to 12 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7792A-2C10-C6S
Zoro #
G0112811
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 7/32 in
Inlet Size
1/2 in NPT
Housing Width
10 in
Overall Length
14-7/32"
Overall Width
10"

Details

Load Capacity
4,400 lb
Hoist Lift
10 ft
Lift Speed
0 to 12 fpm
Air Consumption
65 to 70 scfm
Series
7792A
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
22 3/8 in
Control
Pendant
Reeving
1
Standards
ANSI B30.16
Includes
Steel Chain Container
Finish
Powder Coated
Brake
Adjustable Band
Air Pressure
90 psi
Color
Red
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Noise Level
85 dB

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.