Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1.5" Bore Dia, 6" Stroke

  • Mfr # SNAQK-GBBAB-060

  • Zoro # G715890627


product price: $2,698.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAQK-GBBAB-060
Zoro #
G715890627
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Overall Width
2 in
End Cap Length
15/16 in
Retracted Length
5 3/8 in
Stroke Length
60 in
Extended Length
65 3/8 in
Rod Diameter
5/8 in
Inlet Size
3/8"-18
Overall Height
2 in
Bore Diameter
1 1/2 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
Tie Rod Material
Stainless Steel
End Cap Material
Stainless Steel
Standards
NFPA
Air Inlet Type
NPTF
Cylinder Repair
Repairable
Minimum Operating Temperature
0 Degrees F
Air Inlet Center to Center Distance
62 1/4 in
System of Measurement
Inch
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Series
Provenair
For Fluid Type
Compressed Air
End Cap Material Grade
303/304
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Body Material Grade
316
Rod Gender
Male
Maximum Operating Temperature
185 Degrees F

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 6 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.