Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Bore Dia, 3" Stroke

  • Mfr # ANASK-ABBA4-030

  • Zoro # G315890591


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANASK-ABBA4-030
Zoro #
G315890591
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
End Cap Length
15/16 in
Overall Height
2 1/2 in
Bore Diameter
2 in
Stroke Length
3 in
Overall Width
2 1/2 in
Inlet Size
3/8"-18
Extended Length
10 5/8 in
Retracted Length
7 5/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
Cushion Type
Head and Cap
Standards
NFPA
Tie Rod Material
Steel
Series
Provenair
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
0 Degrees F
Air Inlet Type
NPTF
Air Inlet Center to Center Distance
5 1/4 in
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
185 Degrees F
Rod Gender
Male
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Cylinder Repair
Repairable
System of Measurement
Inch
For Fluid Type
Compressed Air

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 3 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 2 1/2 in, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.