Air Cylinder, 2.5" Bore Dia, 6.5" Stroke
- Mfr # ANATK-ABBA4-064
- Zoro # G915890618
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANATK-ABBA4-064
- Zoro #
- G915890618
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Cylinder
- Cylinder Action
- Double Acting
- Body Material
- Aluminum
- Cylinder Type
- Extruded
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- Head and Cap
- Standards
- NFPA
- Piston Rod Material
- Steel
- Tie Rod Material
- Steel
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 185 Degrees F
- Actuation Type
- Air Extend, Air Retract
- Rod Rotation
- Rotating Rod
- System of Measurement
- Inch
- Inlet Gender
- Female
- Piston Rod Material Finish
- Chrome Plated
- Maximum Operating Pressure
- 250 psi
- Series
- Provenair
- For Fluid Type
- Compressed Air
- Air Inlet Center to Center Distance
- 66 3/8 in
- Minimum Operating Temperature
- 0 Degrees F
- Rod Gender
- Male
- Number of Rods
- Single Rod
- Cylinder Repair
- Repairable
Dimensions
- Rod Thread Size
- 7/16"-20
- Extended Length
- 69 1/2 in
- Inlet Size
- 3/8"-18
- Overall Height
- 2 in
- Bore Diameter
- 2 1/2 in
- Stroke Length
- 6 1/2 in
- Retracted Length
- 5 1/2 in
- Overall Width
- 2 in
- End Cap Length
- 15/16 in
- Rod Diameter
- 5/8 in
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 6 1/2 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 2 in, Overall Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.