Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Bore Dia, 10" Stroke

  • Mfr # SNA4M-GBBAB-100

  • Zoro # G515890773


product price: $3,104.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Standards
NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-100
Zoro #
G515890773
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Overall Width
4 1/2 in
Overall Height
4 1/2 in
Stroke Length
100 in
Inlet Size
1/2"-14
Retracted Length
6 3/4 in
Rod Diameter
1 in
Bore Diameter
4 in
Extended Length
106 3/4 in
End Cap Length
1 3/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Standards
NFPA
Tie Rod Material
Stainless Steel
End Cap Material
Stainless Steel
Cushion Type
Head and Cap
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
185 Degrees F
Rod Gender
Male
Series
Provenair
Cylinder Repair
Repairable
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
For Fluid Type
Compressed Air
Number of Rods
Single Rod
Air Inlet Type
NPTF
Body Material Grade
316
Inlet Gender
Female
Maximum Operating Pressure
250 psi
End Cap Material Grade
303/304
Air Inlet Center to Center Distance
102 5/8 in
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 10 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.