Zoro Homepage

Air Cylinder, 4" Bore Dia, 5.5" Stroke

  • Mfr # SNA4M-GBBAB-054

  • Zoro # G215890486


product price: $2,965.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-054
Zoro #
G215890486
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Bore Diameter
4 in
Extended Length
60 3/4 in
Stroke Length
54 in
Rod Diameter
1 in
Retracted Length
6 3/4 in
Inlet Size
1/2"-14
End Cap Length
1 3/16 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 5 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.