Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 0.32 gpm, 7,500 psi, 50:1

  • Mfr # LP2004-1-B

  • Zoro # G1432182


product price: $1,676.56
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Fits Container Size
120 lb/16 gal Drum
Includes
Air Coupler/Connector, Drum Cover, Follower Plate, High Pressure Gun, Hose, Inlet/Outlet-Primer, Pump
Max. Viscosity
250,000 cps
Pump Ratio
50:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2004-1-B
Zoro #
G1432182
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Fits Container Size
120 lb/16 gal Drum
Air Motor Size
2 in
Tube Dia.
1 1/2 in
Air Inlet Size
1/4 FNPT
Suction Tube Length
27 1/4 in
For Container Size
16 gal
Container Size Included
16 Gallon Drum

Details

Item
Grease Pump with Gun
Includes
Air Coupler/Connector, Drum Cover, Follower Plate, High Pressure Gun, Hose, Inlet/Outlet-Primer, Pump
Max. Viscosity
250,000 cps
Pump Ratio
50:1
Application
Automotive grease
Volume per Minute
9 lb
Grease Type
NLGI 1 and 2
Air Inlet
1/4-18 NPTF
Material
Carbon Steel
Features
High-Flow Pump, Ice-Free Air Motor Design, Stall-Free
Max. Pressure
7,500 psi
Consumption @ 100 PSI
16 cfm
For Use With
LM2250E-31-B
Includes Spout
No
Max. Flow Rate
0.3 gpm
Ratio
50:1
Max. Outlet Pressure
7,500 psi
Duty Cycle
Continuous
Compatible Chemicals
Gear Oil, Industrial Grease, Motor Oil, Standard Grease, Transmission Fluid
Air Consumption
25 cfm
For Media Type
Grease Lubricants
Housing Material - Pumps
Carbon Steel
Max. Air Pressure
150 psi
Noise Level
85 dBA
Includes Nozzle
No
Includes Suction Tube
Yes
Power Source
Air
Discharge Connection Type
NPTF
Includes Discharge Hose
Yes
Metered
No
For Container Type
Drum

Description

Air Drum Pump, Max. Air Pressure 150 psi, Spout Connection Size Not Applicable, Discharge Connection Type NPTF, Features Ice-Free Air Motor Design, Stall-Free, Spout Length Not Applicable, Air Consumption 25 cfm, Hose Length 120 in, Includes Discharge Hose Yes, Noise Level 85 dBA, Max. Viscosity 250,000 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.