Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 0.89 gpm, 7,500 psi, 75:1

  • Mfr # AF0475L53PBL1

  • Zoro # G9683585


product price: $4,602.99
/ea
Free Shipping & Returns

Key Features

Fits Container Size
55 gal
Includes
Air Motor, Lower End
Max. Viscosity
250,000 cps
Material
Carbon Steel
Features
Air Operated Grease Pump Capable of 7500 psi, Fluid Pressure Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0475L53PBL1
Zoro #
G9683585
UPC #
663023139890
Country of Origin
United States

Dimensions

Fits Container Size
55 gal
Tube Length
36 29/64 in
Tube Dia.
1 7/8 in
Container Size Included
55 Gallon Drum
For Container Size
55 gal
Suction Tube Length
36 29/64 in
Air Inlet Size
1/4 NPT

Details

Item
Grease Pump
Includes
Air Motor, Lower End
Max. Viscosity
250,000 cps
Material
Carbon Steel
Features
Air Operated Grease Pump Capable of 7500 psi, Fluid Pressure Output
Max. Pressure
7,500 psi
Application
Grease
For Use With
Grease Gun
Volume Per Stroke
1.9 oz.
Grease Pump Operation
Lever and Grease Gun
Grease Type
NLGI 1, 2 and 3
Volume per Stroke
1.9 oz
Power Source
Air
Metered
No
Ratio
75:1
For Container Type
Drum
Includes Suction Tube
Yes
Includes Spout
No
Max. Air Pressure
100 psi
Includes Nozzle
No
Air Consumption
58 cfm
For Media Type
Grease Lubricants
Discharge Connection Type
NPTF
Max. Flow Rate
0.9 gpm
Max. Outlet Pressure
7,500 psi
Includes Discharge Hose
No

Description

Grease Pump, Max. Air Pressure 100 psi, Discharge Connection Type NPTF, Features Air Operated Grease Pump Capable of 7500 psi, Fluid Pressure Output, Air Consumption 58 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 250,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.