Zoro Homepage

Air Drum Pump, 18 gpm, 150 psi, 1:1

  • Mfr # 612041-3

  • Zoro # G8372245


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

For Use With
Grease, Oil
Features
Consistent, Constant Flow Rate, Constant Pressure, Efficient, Fluid Consistency, Minimized Friction Points, Smooth Passages, Versatile
Housing Material - Pumps
Carbon Steel
Includes
(2) Springs, (3) Screws, (4) Washers, (8) O-Rings, Button, Cap, Collar, Cup, Cylinder, Dowel Pin, Gasket, Groove Pin, Ground Screw, Nut, Piston, Piston Assembly, Piston Rod, Plate, Plug, Plunger, Plunger Tip, Pump Body, Retaining Ring, Stem, Tube, Valve Body, Valve Plate, Valve Spacer
Max. Viscosity
1,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612041-3
Zoro #
G8372245
UPC #
-
Country of Origin
United States

Dimensions

Container Size
Not Included
Overall Length
54 in
Air Motor Size (In.)
2 in
Outlet Size
3/4 in
Container Size Included
55 Gallon Drum
Air Outlet Size
3/4 in
For Container Size
55 gal
Air Inlet Size
1/4 NPTF
Suction Tube Length
34 5/8 in

Description

Oil Pump, Max. Air Pressure 150 psi, Overall Length 54 in, Discharge Connection Type NPTF, Features Consistent, Constant Flow Rate, Constant Pressure, Efficient, Fluid Consistency, Minimized Friction Points, Smooth Passages, Versatile, Air Outlet Size 3/4 in, Air Consumption 14 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 9 dBA, Max. Viscosity 1,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.