Zoro Homepage

Air Drum Pump, 2 lb/min, 7,500 psi, 50:1

  • Mfr # LP2007-1-B

  • Zoro # G4137552


product price: $1,986.99
/ea
Free Shipping & Returns

Key Features

Includes
2 in Bung Adapter
Max. Viscosity
250,000 cps
Hose Cover Material
Neoprene
Max. Air Pressure
150 psi
Min. Air Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2007-1-B
Zoro #
G4137552
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
11/16 in
Hose Inside Dia.
1/4 in
For Container Size
120 gal
Air Inlet Size
1/4 in
Hose Length
10 ft

Description

Grease Piston Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 17 cfm, Hose Length 10 ft, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Adapter Connection Type MNPT, Includes Nozzle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.