Zoro Homepage

Air Drum Pump, 2.1 gpm, 600 psi, 4:1

  • Mfr # NM2304B-41-C11

  • Zoro # G312486599


product price: $4,299.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/4 FNPT
Min. Air Pressure
0 psi
Max. Oil Flow
2.1 gpm
Housing Material - Pumps
316 Stainless Steel
For Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2304B-41-C11
Zoro #
G312486599
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 FNPT
For Container Size
55 gal
Overall Length
51 5/8 in

Details

Item
Air Operated Drum Pump
Min. Air Pressure
0 psi
Max. Oil Flow
2.1 gpm
Housing Material - Pumps
316 Stainless Steel
Ratio
4:1
Power Source
Air
For Use With
Grease Lubricants, Light Oils
For Media Type
Grease Lubricants, Light Oils
Features
2-Ball Pumps Deliver the Constant Flow Rate and Pressure Needed for Consistent and Efficient Coatings Applications, 2-Ball Pumps Generate Pressure to Handle Extrusion of Low-to Medium-Viscosity, Aro(R) Wash Pump Packages are Portable and Offer the Right Option for Industrial Cleaning Applications
Compatible Chemicals
Grease Lubricants, Light Oils
Max. Viscosity
8,000 cps
Noise Level
85 dBA
Max. Air Pressure
150 psi
Max. Outlet Pressure
600 psi
Max. Flow Rate
2.1 gpm
Metered
No
For Container Type
Drum
Wetted Materials
Stainless-Steel, Buna-N, Nylon, Acetal, PTFE, UHMW-PE

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 51 5/8 in, Noise Level 85 dBA, Max. Viscosity 8,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.