Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409A51KS24-02

  • Zoro # G512485965


product price: $4,843.99
/ea
Free Shipping & Returns

Key Features

Overall Length
61 47/64 in
Max. Oil Flow
2.9 gpm
Max. Flow Rate
2.9 gpm
For Container Size
55 gal
Noise Level
89.2 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409A51KS24-02
Zoro #
G512485965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 47/64 in
For Container Size
55 gal
Air Inlet Size
1/2 FNPT

Details

Item
Air Operated Drum Pump
Max. Oil Flow
2.9 gpm
Max. Flow Rate
2.9 gpm
Noise Level
89.2 dBA
Max. Outlet Pressure
1,350 psi
Ratio
9:1
For Media Type
Chemicals, Coatings, Oil, Paint
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
Max. Air Pressure
150 psi
Min. Air Pressure
30 psi
For Use With
Chemicals, Coatings, Oil, Paint
Power Source
Air
Max. Viscosity
20,000 cps
For Container Type
Drum
Wetted Materials
Carbon Steel, PTFE, Stainless-Steel, Buna-N, Acetal,
Metered
No

Description

Air Drum Pump, Max. Air Pressure 150 psi, Overall Length 61 3/4 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.