Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409C11FF22

  • Zoro # G612485971


product price: $5,580.99
/ea
Free Shipping & Returns

Key Features

For Container Size
5 gal
Max. Outlet Pressure
1,350 psi
Power Source
Air
Air Outlet Size
1 1/4 in
Housing Material - Pumps
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409C11FF22
Zoro #
G612485971
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
5 gal
Air Outlet Size
1 1/4 in
Overall Length
34 1/8 in
Air Inlet Size
1/2 FNPT

Details

Item
Air Operated Drum Pump
Max. Outlet Pressure
1,350 psi
Power Source
Air
Housing Material - Pumps
316 Stainless Steel
Noise Level
89.2 dBA
Wetted Materials
Stainless Steel, Buna-N, Acetal, UHMW-PE, PTFE
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
For Media Type
Chemicals, Coatings, Oil, Paint
Pump Connection Type
NPTF
Min. Air Pressure
0 psi
Ratio
9:1
Max. Oil Flow
2.8 gpm
Max. Air Pressure
150 psi
For Use With
Chemicals, Coatings, Oil, Paint
Max. Flow Rate
2.9 gpm
Metered
No
For Container Type
Pail
Max. Viscosity
1,500 cps

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 34 1/8 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 1,500 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.