Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LP3005-1

  • Zoro # G4572864


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Housing Material - Pumps
Carbon Steel
Includes
2 in Bung Adapter
Max. Viscosity
250,000 cps
Motor Enclosure
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3005-1
Zoro #
G4572864
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Air Inlet Size
1/4 in
Hose Inside Dia.
3/8 in
Hose Length
4 ft
Hose Outside Dia.
27/32 in

Details

Item
Grease Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Housing Material - Pumps
Carbon Steel
Includes
2 in Bung Adapter
Max. Viscosity
250,000 cps
Motor Enclosure
Air
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Max. Fluid Temp.
180 Degrees F
Metered
Yes
Pump Connection OD
1 1/2 in
Pump Connection ID
1 1/4 in
For Container Type
Drum
Discharge Tube Outlet OD
3/8 in
Noise Level
85 dB
Max. Outlet Pressure
7,500 psi
Pump Connection Type
Immersed
Max. Air Pressure
150 psi
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Min. Air Pressure
0 psi
Air Consumption
25 cfm
Discharge Tube Outlet ID
1/4 in
Hose Cover Material
Neoprene
Hose Tube Material
Neoprene
Discharge Connection Type
FNPT
Includes Discharge Hose
Yes
Power Source
Air
Includes Nozzle
No
Max. Flow Rate
4 lb/min
Diesel Exhaust Fluid Compatible
No
Ratio
50:1
Suction Tube OD
3/4 in

Description

Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 25 cfm, Hose Length 4 ft, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.