Zoro Homepage

Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LP3006-1

  • Zoro # G4573162


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Includes
2 in Bung Adapter
Motor Enclosure
Air
Max. Viscosity
250,000 cps
Housing Material - Pumps
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3006-1
Zoro #
G4573162
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
16 gal
Hose Outside Dia.
11/16 in
Hose Length
10 ft
Hose Inside Dia.
1/4 in
Air Inlet Size
1/4 in

Description

Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 25 cfm, Hose Length 10 ft, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Adapter Connection Type MNPT, Includes Nozzle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.