Shop ARO

Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob

  • Mfr # R37341-600
  • Zoro # G0293456

product price: 
$
104.33
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Overall Height - Regulators
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R37341-600
Zoro #
G0293456
UPC #
663023079905
Country of Origin
Korea, Republic of
Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Max. Inlet Pressure (Regulators)
250 psi
Max. Temp. (Regulators)
140 Degrees F
Valve Design
Balanced
Body Material
Aluminum
Adjustment Range (Regulators)
0 to 140 psi
Gauge Port
1/2 in NPT
Max. Flow - Regulators
210 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Flow (Regulators)
210 cfm
Adjustment Knob
Standard
Includes
Gauge Component, Panel Nut
Series
2000
Maximum Operating Pressure
250 psi
Air Inlet Gender
Female
Maximum Regulated Pressure
140 psi
For Substance Type
Air
Adjustment Mechanism
Knob
Regulator Type
Relieving
Modular Connection
Modular Connection
Air Outlet Gender
Female
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Maximum Operating Temperature
140 Degrees F
Adjustment Mechanism Material
Acetal
Pressure Gauge Port Type
NPT
Air Outlet Type
NPT
System Location
Air Line
Maximum Flow Rate
210 cfm
Minimum Regulated Pressure
0 psi
Standards
ATEX Directive 94/9/EEC or 2014/34/EU, IRITS-1215-197
Minimum Operating Temperature
23 Degrees F
For Fluid Type
Air
Duty Rating
Heavy Duty
Type
Aluminum
Max. Pressure
250 psi

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 210 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, System Location Air Line, Series 2000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air

Ratings & reviews