Shop ARO

AODiaphragmPump, 1/4inNPT, PTFE, 33gpm

  • Mfr # 66607A-144-A
  • Zoro # G303446076

product price: 
$
1,580.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66607A-144-A
Zoro #
G303446076
UPC #
663023154206
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
11.5 in
Media Intake Connection Size
3/4 in
Overall Width
8 in
Media Discharge Connection Size
3/4 in
Overall Height
12.5 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
11.5 in
Length
11.5 in

Details

Item
Air Operated Diaphragm Pump
Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Agency Compliance
ATEX, CE
Standards
ATEX Certified
Self-Priming Dry
17 ft
Pump Operation Type
Air
Self-Priming Wet
20 ft
Inlet/Outlet
3/4 in
Flow Rate @ 70 psi
0 gpm
Flow Rate @ 40 psi
0 gpm
Series
PRO
Air Intake Pressure (Maximum)
120 psi
NPSHr
35 ft of head
Viscosity (Maximum)
15,000 cps
Flow Rate (Maximum)
33 gpm
Series Family
Pro
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
270 ft
Media Intake Connection Type
NPT
Mounting Hardware Material
Stainless Steel
Wetted Housing Material
Aluminum
Manifold Connection Standard
NPT
Material Conductivity
Conductive
Pump Assembly Type
Bolt
Media Discharge Location
Top
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Aluminum
Air Consumption (Maximum)
40 scfm
Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Horizontal, Side
Manifold Port Connection Type
Multiport
Media Intake Location
Bottom
For Use With Potable Systems
No
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal, Side
Center Section Material
Aluminum
Displacement Per Stroke
0.075 gal

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 270 ft, Flow Rate (Maximum) 33 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.