No Product Image Available

Aro

Assembly Kit


original price: $814.79
36% off
new price: $517.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes All Fluid Section Replacement Parts Except the Ball Seat
  • For Use With Mfr. Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
  • Fits Brand Ingersoll Rand / ARO
  • Diaphragm Material PTFE
  • Valve Type Ball
See all product information

Product Information

  • Brand Aro
  • MFR # 637140-A4
  • Zoro # G7402315
  • Country of Origin United States
  • Category Pump Parts

Details

Item Assembly Kit
Includes All Fluid Section Replacement Parts Except the Ball Seat
For Use With Mfr. Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
Fits Brand Ingersoll Rand / ARO
Diaphragm Material PTFE
Valve Type Ball
Product Type Fluid End Repair Kit
Compatible with Brand Ingersoll Rand / ARO
Check Ball Material Stainless Steel
Media Intake Pressure (Maximum) 120 psi
Compatible with Manufacturer Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
Number of Seals 9
Media Temperature (Maximum) 200 Degrees F
Number of Diaphragms 4
Media Temperature (Minimum) 40 Degrees F
Compatible Connection Media Type Fluid
Number of O-Rings 9
Compatible with Pump Type Air Operated Double Diaphragm Pump
Compatible with Series Classic
Number of Check Balls 4
Compatible Manufacturer Part Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
Compatible with Manufacturer Part Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
Compatible with Manufacturer Model Number [NEW] 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
Compatible Manufacturer Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344
For Use with Mfr. Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344

Description

Assembly Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 2CAP4, 2CAP6, Compatible with Manufacturer Model Number 650778-2A4, 650782-2A4, 666053-2A4, 666053-344, 666053-388, 666053-3A4, 666056-2A4, 666056-6A4, 666057-2A4, 66605H-2A4, 66605H-6A4, 66605J-2A4, 66605J-344, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.