Zoro Homepage

Auto Drain, For ARO 2000 & 3000 Series

  • Mfr # 104315

  • Zoro # G8532587


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fits
Standard & Heavy-Duty Series
Type
General Purpose
Material
Aluminum
Height (In.)
0.02 in
Length (In.)
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104315
Zoro #
G8532587
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
0.02 in
Length (In.)
0.05 in
Width (In.)
0.02 in
Overall Height
1/64 in
Overall Width
1/64 in
Overall Length
3/64 in

Details

Item
Automatic Drain
Fits
Standard & Heavy-Duty Series
Type
General Purpose
Material
Aluminum
Series
ARO
Drain Port Connection Style
Threaded
Compatible with Manufacturer Part Number
2000 & 3000 Series
Body Material
Aluminum
Drain Type
Auto Drain
Compatible with Brand
Ingersoll-Rand

Description

Automatic Drain, Compatible with Manufacturer Part Number 2000 & 3000 Series, Series ARO, Body Material Aluminum, Compatible with Brand Ingersoll-Rand, Drain Port Connection Style Threaded, Drain Type Auto Drain, Includes -, Overall Height 1/64 in, Overall Length 3/64 in, Overall Width 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.