Zoro Homepage

Body Air Motor, Aluminum 1.5 in.

  • Mfr # 94744

  • Zoro # G2038821


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ARO
For Use With Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Product Type
Body Air Motor, Aluminum 1.5 in.
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94744
Zoro #
G2038821
UPC #
-
Country of Origin
United States

Details

Item
Body Air Motor, Aluminum 1.5 in.
Fits Brand
ARO
For Use With Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Product Type
Body Air Motor, Aluminum 1.5 in.
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible Manufacturer Part Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible Manufacturer Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible with Manufacturer Model No.
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible with Mfr. Model No.
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
For Use with Mfr Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible Pump Manufacturer Part Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C
Compatible Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C

Description

Body Air Motor, Aluminum 1.5 in., Compatible with Grainger Part Number 2CAV2, 2CAV3, 2CAV4, 2P599, 4RN28, 5U671, Compatible with Manufacturer Model Number 650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, Product Type Body Air Motor, Aluminum 1.5 in., Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.