Brass Regulator, 1/4"Air Inlet, 13 scfm
Mfr # B27122-020
Zoro # G609534620
product price:Â $43.99
/eaKey Features
Includes
Panel Mounting Nut
Body Material
Brass
Air Inlet Size
1/4 in
Maximum Flow Rate
13 scfm
System Location
Air Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B27122-020
Zoro #
G609534620
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Details
Item
Brass Regulator
Includes
Panel Mounting Nut
Body Material
Brass
Maximum Flow Rate
13 scfm
System Location
Air Line
Maximum Operating Pressure
250 psig
Weight
0.67 lb
Minimum Operating Temperature
0 Degrees F
For Fluid Type
Air
Maximum Regulated Pressure
125 psig
Adjustment Mechanism
Knob
Maximum Operating Temperature
150 Degrees F
For Substance Type
Air
Pressure Gauge Port Type
NPT
Regulator Type
Non-Relieving
Description
Brass Regulator, Air Inlet Size 1/4 in, Maximum Flow Rate 13 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, System Location Air Line, Air Outlet Size 1/4 in, Body Material Brass, For Fluid Type Air, For Substance Type Air, Includes Panel Mounting Nut, Maximum Regulated Pressure 125 psig, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.