Zoro Homepage

Center Flange Kit, Pump Ports 1 in.

  • Mfr # 67341-C10N

  • Zoro # G1857059


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Pump Ports (In.)
1 in
Includes
(16) Washers, (8) Nuts, (8) Stainless Steel Bolts
Standards
ANSI/DIN
Housing Material
Polypropylene
Compatible with Brand
ARO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67341-C10N
Zoro #
G1857059
UPC #
-
Country of Origin
United States

Details

Item
Center Flange Kit
Pump Ports (In.)
1 in
Includes
(16) Washers, (8) Nuts, (8) Stainless Steel Bolts
Standards
ANSI/DIN
Housing Material
Polypropylene
Compatible with Brand
ARO
Product Type
Center Flange Kit

Description

Center Flange Kit, Housing Material Polypropylene, Includes (16) Washers, (8) Nuts, (8) Stainless Steel Bolts, Product Type Center Flange Kit, Standards ANSI/DIN, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.