Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmbtn, 3000Srs, Npt

  • Mfr # C38461-611

  • Zoro # G4385605


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 3/4 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
7 5/16 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38461-611
Zoro #
G4385605
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
10 3/4 in
Overall Width
7 5/16 in
Pressure Gauge Port Size
1 in
Overall Depth
4 1/4 in
Air Inlet Size
1 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Body Material
Aluminum
Drain Included
Yes
Series
3000
Standards
2014/34/EU, ATEX Directive 94/9/EEC
Seal Material
Nitrile
Filter Bowl Capacity
5.9 oz
Filter Bowl Guard Material
Nylon
Minimum Operating Temperature
-23 Degrees F
Air Inlet Type
NPT
Maximum Flow Rate
215 cfm
Maximum Operating Pressure
250 psi
Filter Bowl Material
Aluminum
Pressure Gauge Port Type
NPT
Filter Element Material
Polyethylene
Regulator Type
Relieving
Lubricator Bowl Capacity
3.2 oz
Maximum Operating Temperature
175 Degrees F

Description

Filter Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 215 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 5.9 oz, Lubricator Bowl Capacity 3.2 oz, Drain Type Automatic, Overall Width 7 5/16 in, Series 3000, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Nylon, Filter Element Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.