Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 10.0625 in H

  • Mfr # F45571-311

  • Zoro # G716091344


product price: $647.94
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/16 in
Series
Super Duty Series Coalescing Filter
Overall Width
4 3/4 in
Drain Type
Automatic
Filter Rating
0.01 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45571-311
Zoro #
G716091344
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 1/16 in
Overall Width
4 3/4 in
Air Inlet Size
1 1/4 in

Details

Item
Compressed Air Filter
Series
Super Duty Series Coalescing Filter
Drain Type
Automatic
Filter Rating
0.01 micron
Filter Bowl Capacity
1 L
Filter Type
Coalescing
Maximum Operating Temperature
175 Degrees F
Air Inlet Type
NPT
Maximum Flow Rate
425 cfm
Filter Efficiency
98 %
Filter Bowl Material
Metal
Drain Included
Yes
Maximum Operating Pressure
250 psi

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 425 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 4 3/4 in, Overall Height 10 1/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Super Duty Series Coalescing Filter, Filter Bowl Capacity 1 L, Filter Efficiency 98 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.