Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 150 psi, 2.87 In. W

  • Mfr # F35351-400

  • Zoro # G6096666


product price: $136.69
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Item - Air Filters
General Purpose Filter
Size
Standard
Max. Pressure
150 psi
Max. Flow
216 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35351-400
Zoro #
G6096666
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
Standard
Drain Port Size
Push Type
Size - Air Treatment
Standard
Overall Height
7 1/16 in
Bowl Size
1.9 oz.
Bowl Size - Air Treatment
1.9 oz
Pipe Size
3/4" NPT
Connection Size - Air Treatment
3/4 in NPT
Overall Width
2 7/8 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Drain Type
Manual
Item - Air Filters
General Purpose Filter
Item
Compressed Air Filter
Max. Pressure
150 psi
Max. Flow
216 cfm
For Removal Of
Oil, Particles, Water
Filter Rating - Air Treatment
5 micron
Housing Material
Aluminum
Bowl Material - Air Treatment
Polycarbonate
Bowl Material
Polycarbonate
Filter Media
Polycarbonate
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Max. Temp.
125 Degrees F
Max. Flow - Air Treatment
216 cfm
Type
General Purpose
Number of Air Outlets
1
For Fluid Type
Liquid Contaminant, Oil
Air Outlet Type
NPT
Air Inlet Type
NPT
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Minimum Operating Temperature
23 Degrees F
Filter Element Material
Polyethylene
Maximum Operating Temperature
125 Degrees F
Filter Bowl Guard Included
Yes
Modular Connection
Modular Connection
Filter Bowl Capacity
1.9 oz
Filter Bowl Guard Material
Nylon
Number of Air Inlets
1
Filter Type
Particulate
Maximum Operating Pressure
150 psi
Filter Bowl Material
Polycarbonate
Seal Material
Nitrile
Maximum Flow Rate
216 cfm
Series
2000
Body Material
Aluminum
System Location
Air Line
Drain Included
Yes
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 216 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 2000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.9 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.