Compressed Air Regulator, 145 psi
Mfr # 104602-2
Zoro # G516451799
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Substance Type
Air
Overall Depth
1 in
Adjustment Location
Side
Minimum Regulated Pressure
0 psi
System Location
Air Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104602-2
Zoro #
G516451799
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
1 in
Overall Width
1 13/16 in
Overall Height
1 13/16 in
Details
For Substance Type
Air
Adjustment Location
Side
Minimum Regulated Pressure
0 psi
System Location
Air Line
Adjustment Mechanism
Knob
Weight
0.073 lb
Maximum Operating Pressure
217.5 psi
Air Flow Direction
Bi-Directional
Maximum Operating Temperature
50 Degrees F
Body Material
Nylon
Adjustment Mechanism Material
Nylon
Maximum Regulated Pressure
145 psi
Pressure Gauge Included
Yes
Standards
CE, IP40
Item
Compressed Air Regulator
Minimum Operating Temperature
0 Degrees F
Includes
(2) O-Rings, (2) Screws, Adapter, Digital Gauge, U-Pin, Wire with Connector
Series
1500
Minimum Operating Pressure
1 psi
Duty Rating
Intermediate Duty
For Fluid Type
Compressed Air
Description
Compressed Air Regulator, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 50 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 13/16 in, Adjustment Location Side, System Location Air Line, Series 1500, Adjustment Mechanism Material Nylon, Air Flow Direction Bi-Directional, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.